0DT23010 - TRIPP LITE - Mini USB VGA over | Anixter
0DT23010 | TRIPP LITE

TRIPP LITE | 0DT23010 | Mini USB VGA over Cat5 UTP KVM Console Extender Kit - 230-ft.

  • Manufacturer # 0DT23010
  • Anixter #525914
Type: CABLE
Description

The Mini KVM Extender USB is a high value, affordable solution for extending your KVM console from your computer or KVM switch to a distance of up to 70m / 230ft away over clutter free CAT5/6/7 cables.
If you're working from a small, home office (SOHO), the Mini KVM Extender USB is your preferred extended control solution - just place the KVM console where you want and the computer where you need and you're all set to go!
For industrial applications such as manufacturing lines or clean rooms, the Mini KVM Extender USB provides maximum safety and security, allowing you to place computers and servers in a single centralized location, far away from any production hazards.
IT managers seeking extended access to server rooms in a tightly secured environment will find the Mini KVM Extender USB particularly efficient and easy to use. Ideal also for presentation and training applications, the Mini KVM Extender USB provides flexibility and security coupled with highly attractive pricing.
The Mini KVM Extender USB is made up of 2 micro sized, compact units on both ends: the Transmitter unit that connects to the computer and the Receiver unit that connects to the KVM hardware. The Mini KVM Extender USB is a pure hardware solution, making it both software and network independent.

Features
  • Manage a USB computer or KVM switch from a remote location up to 230-ft. (70M) away
  • More security - Look after your investment by storing computers in locked, environmentally controlled room
  • More flexibility - Place your KVM console where you want it and your computer where you need it
  • More efficiency - Make your set up work for you instead of you working for your set up
  • Plug and play solution
  • Micro sized - Smallest form factor for sleek Transmitter and Receiver units. Once installed you won't evenknow they exist!
  • Transmitter unit features VGA and USB connectors for the computer / KVM swtich, and the Receiver unit features VGA and PS/2 connectors for the remote keyboard, monitor and mouse
  • Simple to install and operate
  • No external power needed a transmitter end
  • Supports all major OS
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
Specifications
  • Mini USB VGA Over Cat 5 UTP KVM Console Extender Kit
  • PC/Server Connections: VGA, USB
  • Color: Black
  • Storage Temperature Range: -40 to 70 deg C (-40 to 158 deg F)
  • Operating Temperature: 0 to 40 deg C (32 to 104 deg F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items