0SU22081 - TRIPP LITE - Minicom Smart 108 - | Anixter
0SU22081 | TRIPP LITE

TRIPP LITE | 0SU22081 | Minicom Smart 108 - 8-Port Cat5 KVM Switch for Rack Environments

  • Manufacturer # 0SU22081
  • Anixter #525917
Type: KVM ANALOG
Description

The Smart 108 is a single-user analog Cat5 KVM switch that gives you the ability to control multiple computers or servers from a single keyboard/ video/mouse console. The rack mountable, 1U-sized switch features innovative ROC (RICC on cable) dongle te chnology that directly connects you to each server in the rack, eliminating cable clutter and the need for multiple consoles.

This part is discontinued by supplier with no suggested replacement.

Features
  • 8 Ports
  • BIOS level access
  • Multilayer security
  • Multi-platform - PS/2 and USB support
  • Extends distance between servers and switch up to 30 meters/100 feet over Cat5e cabling
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
Specifications
  • Cat 5 KVM Switch
  • Users: 1
  • Console: No
  • Port Control: Push Buttons, Hotkeys, OSD
  • Maximum CPU: 256
  • PC/Server Connections: VGA, USB, PS/2
  • Cat 5 KVM Switch: Yes
  • IP Remote Access: Yes
  • Color: Black
  • BTUs: 27.296 BTU
  • Connector A: HD15 Female
  • Connector B: Mini DIN6 Female (x2)
  • Number Of Ports: 8
  • Compact Size: 17 Inch Width x 5 Inch Depth x 1.75 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items