0SU51079 - TRIPP LITE - Minicom ROC USB - | Anixter
0SU51079 | TRIPP LITE

TRIPP LITE | 0SU51079 | Minicom ROC USB - Server Interface Unit for Smart KVMs

  • Manufacturer # 0SU51079
  • Anixter #525921
Type: KVM ANALOG
Description

The ROC USB Server Interface Module connects to the HD15 and USB ports on a computer/server, and converts them to a single RJ45 connector. Ordinary Cat5e patch cables can then be used to connect the computer/server to the switch ports on a Minicom Smar t KVM switch. Use of Cat5e cables frees up space in the installation that would be filled by traditional, thicker KVM cables.

This part has been discontinued by the supplier.

Features
  • Needed to connect a USB Server to a Minicom Smart KVM switch via Cat5e cable
  • Easy to install; no software needed
  • No power supply needed
  • Allows a recommended maximum distance of 100ft from KVM to Server via Cat5e cable
  • Compact and lightweight design
Specifications
  • USB Server Interface Unit
  • Connector A: RJ45 Female
  • Connector B: HD15 Male And USB-A Male
  • Connector C: USB A Male
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items