0SU52091 - TRIPP LITE - Minicom SmartRack | Anixter
0SU52091 | TRIPP LITE

TRIPP LITE | 0SU52091 | Minicom SmartRack 116 - 16-Port Console Cat5 KVM with 17" LCD

  • Manufacturer # 0SU52091
  • Anixter #525929
Type: KVM ANALOG
Description

The SmartRack 116 comes with a 16 port Cat5 KVM switch. To access servers, just slide out the drawer and flip up its top to display the large, high resolution 17" TFT LCD display. The display is (VGA/SVGA/XGA/SXGA compatible) with front-panel high-qual ity controls and Touchpad for easy adjustment. It features triple layered security and plug-and-play installation.

The SmartRack Cat5 KVM switches are compatible with all major operating systems and can control any server's brand and model, regardless of the server condition and network connectivity, covering the entire spectrum of crash scenarios. Use the KVM switch to control up to 16 servers in multiple platforms (PS/2, USB). The innovative ROC technology has each computer/ server directly conne cted to the switch via a ROC using standard CAT5 cable at a distance of up to 30m/100ft in a star configuration.

The SmartRack Cat5 KVM switches are a single rail solution that occupies just 1U of rack space; it's the most efficient way to control your server rack.

This part is discontinued by supplier with no suggested replacement.

Features
  • 16 Port KVM
  • 17" TFT LCD Display
  • BIOS level access
  • Multi-platform - PS/2 and USB support
  • Extends distance between servers and switch up to 30 meters/100 feet
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
Specifications
  • SmartRack 116 Console Cat 5 KVM
  • Users: 1
  • Console: Yes
  • Port Control: Hotkeys, OSD
  • PC/Server Connections: VGA, USB, PS/2
  • Cat 5 KVM Switch: Yes
  • IP Remote Access: No
  • Unit Dimensions (HxWxD): 1.7 Inch x 17.6 Inch x 25.2 Inch (4.4 cm x 44.75 cm x 64 cm)
  • Unit Weight: 40.1 lb (18.2 kg)
  • Color: Black
  • Storage Temperature Range: -40 to 70 deg C (-40 to 158 deg F)
  • Relative Humidity: 10 - 90%
  • Operating Temperature: 0 to 40 deg C (32 to 104 deg F)
  • Number Of Ports: 16
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items