0SU60020 - TRIPP LITE - MINICOM | Anixter
0SU60020 | TRIPP LITE

TRIPP LITE | 0SU60020 | MINICOM POWER-ON-CABLE

  • Manufacturer # 0SU60020
  • Anixter #525930
Type: CABLE
Description

The Power-on-Cable (PoC) is a Single Port Power Control (SPPC) unit that enables remote power control (power on/off/reboot) of a connected device. The PoC is used in conjunction with Minicom's line of PX and IP Control remote access units, which togeth er provide the complete remote support package. The PoC is serially controlled via the Minicom remote access unit, thus preventing costly mistakes and ensuring the power commands are sent only to the required device.

The PoC is targeted at any IT environment that includes mission critical computers, servers or network and monitoring devices, which require 24/7 remote power management to ensure systems are up and running at all times. These include computer rooms, server rooms, data centers, product ion lines, distributed intelligent devices, industrial applications and more. Minicom's PoC solves the problem of power control to remote IT infrastructure in cases where a PDU cannot provide enough electrical current or when the number of ports are no t optimized to the application.

Its unique and robust "power cord" design meets the stringent requirements of cable management in IT environments and make it extremely easy to slide several units together and control several devices through the same interface.

This part is discontinued by supplier with no suggested replacement.

Features
  • Seamless integration with Minicom KVM and IP devices
  • Modular design allows expandability
  • 90-260 V AC / 44-66 Hz international coverage
  • Current consumption up to 10A
  • Flexible power redundancy
  • Unique design & 0U footprint
  • Easy 3rd party integration wopen standard protocol
  • Galvanic Separation - no physical connection between management and power device
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items