0SU70030 - TRIPP LITE - Smart 116 IP - | Anixter
0SU70030 | TRIPP LITE

TRIPP LITE | 0SU70030 | Smart 116 IP - 16-Port, Remote Access Cat5 KVM Switch for Rack Environments

  • Manufacturer # 0SU70030
  • Anixter #534913
Type: KVM IP
Description

The Smart 116 IP gives system administrators secure, web-based access, control and management to a rack of up to 16 servers, either remotely or locally. The rack mountable, 1U sized switch features innovative ROC (KVM over CAT5) technology that directl y connects the Smart 116 IP to each server in the rack, eliminating cable clutter and providing up to 30m/100ft between the server and switch The Smart 116 IP (16 port kvm switch) is a perfect fit for businesses that have a number of offices in dispara te locations, and for businesses that are planning on expanding. The Smart 116 IP supports the highest security standards for encryption (256-bit AES and HTTPS) and authentication of remote users. The Smart 116 IP offers the option of exclusive mode, w here users can choose not to share sessions with any other users. With the Smart 116 IP, administrators can configure user access rights, with advanced OSD management that has multi-layer security for both local and remote users. As an out-of-band solu tion, the Smart 116 IP lets users connect directly to servers at the BIOS level and offers access and control over mixed platforms, including PS/2 and USB devices. The Smart 116 IP also supports multiple platforms for client computers: Windows OS (with Internet Explorer or Firefox) and Linux OS (with Firefox).

This part has been discontinued by the supplier.

Features
  • 16 Ports
  • Remote or Local Access
  • BIOS level access
  • Multi-platform - PS/2 and USB support
  • Extends distance between servers and switch up to 30 meters/100 feet over Cat5e cable
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule Purchases
Specifications
  • Cat 5 IP KVM Switch
  • Users: 2
  • Port Control: Hotkeys, OSD, Remote Toolbar
  • PC/Server Connections: VGA, USB, PS/2
  • Cat 5 KVM Switch: Yes
  • IP Remote Access: Yes
  • Unit Dimensions (HxWxD): 1.72 Inch x 19 Inch x 6.68 Inch
  • Unit Weight: 4.7 lb
  • Color: Black
  • Storage Temperature Range: -4 to 140 deg F (-20 to 60 deg C)
  • Relative Humidity: 0 - 80% Non-Condensing
  • Operating Temperature: 32 to 104 deg F (0 to 40 deg C)
  • Number Of Ports: 16
  • Computer/Server Ports: RJ45 Female (x16)
  • Local Console Ports - Port 1: HD15 Female
  • Local Console Ports - Port 2: USB A Female (x2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items