0SU70050 - TRIPP LITE - Minicom SmartRack | Anixter
0SU70050 | TRIPP LITE

TRIPP LITE | 0SU70050 | Minicom SmartRack 116 IP - 16-Port Remote Access Console Cat5 KVM with 17" LCD

  • Manufacturer # 0SU70050
  • Anixter #525938
Type: KVM ANALOG
Description

The SmartRack comes with a 116 IP Cat5 KVM switch for combined local and remote access. To access servers, just slide out the drawer and flip up its top to display the large, high resolution 17" TFT LCD display. The display is (VGA/SVGA/XGA/SXGA compat ible) with front-panel high-quality controls and Touchpad for easy adjustment. It features triple layered security and plug-and-play installation. The SmartRack Cat5 KVM switches are compatible with all major operating systems and can control any serve r's brand and model, regardless of the server condition and network connectivity, covering the entire spectrum of crash scenarios. Use the KVM switch to control up to 16 servers in multiple platforms (PS/2, USB). The innovative ROC technology has each computer/ server directly connected to the switch via a ROC using standard CAT5 cable at a distance of up to 30m/100ft in a star configuration. The SmartRack Cat5 KVM switches are a single rail solution that occupies just 1U of rack space; it's the mos t efficient way to control your server rack. The SmartRack 116 IP extends your KVM from any computer or server over TCP/IP via LAN, WAN or Internet connection. Now you can control, monitor and manage up to 16 remote servers from wherever you are, insid e or outside the organization. The SmartRack 116 IP is a cost-effective hardware solution, for secure remote KVM access & control of 16 computers/servers from the BIOS level - independent of the OS. One local analog or one remote digital IP user can ac cess and control 16 multi-platforms (PS/2, USB) servers at a time.

This part has been discontinued by the supplier.

Features
  • 16 Port KVM
  • 17" TFT LCD Display
  • Remote or Local Access
  • BIOS level access
  • Multi-platform - PS/2 and USB support
  • Extends distance between servers and switch up to 30 meters/100 feet over Cat5e cable
  • Compliant with the Federal Trade Agreement (TAA) foA Schedule purchases
Specifications
  • Cat 5 IP Rackmount Console KVM Switch
  • Users: 2
  • Console: Yes
  • Port Control: Hotkeys, OSD, Remote Toolbar
  • PC/Server Connections: VGA, USB, PS/2
  • Cat 5 KVM Switch: Yes
  • IP Remote Access: Yes
  • Electrical Consumption: 30 Watt (Line Mode)/5 Watt (Standby Mode)
  • Nominal Input Voltage Description: Internal Switching 100 - 240 Volt AC, 50/60 Hz
  • Unit Dimensions (HxWxD): 1.71 Inch x 17.36 Inch x 28.43 Inch (4.34 cm x 44.1 cm x 72.21 cm)
  • Unit Weight: 28.78 lb (13.05 kg)
  • Color: Black
  • LCD Monitor: 19 Inch (48.26 cm)
  • Storage Temperature Range: -20 to 60 deg C (-4 to 140 deg F)
  • Relative Humidity: 0 - 80% Non-Condensing
  • Operating Temperature: 0 to 40 deg C (32 to 104 deg F)
  • BTUs: 102 BTU/Hour (Line Mode), 17.06 BTU/Hour (Standby Mode)
  • Number Of Ports: 16
  • Autoscan (Y, N): N
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items