1-1427436-4 - COMMSCOPE - 4-F OS2 9/125 | Anixter
1-1427436-4 | COMMSCOPE

COMMSCOPE | 1-1427436-4 | 4-F OS2 9/125 Outdoor Fiber LSZH

  • Manufacturer # 1-1427436-4
  • Anixter #527609
All-Dielectric: NO
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 4
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: NO
Self-Support: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items