1-1499033-4 - COMMSCOPE - 23-4P UTP -CMP | Anixter
1-1499033-4 | COMMSCOPE

COMMSCOPE | 1-1499033-4 | 23-4P UTP -CMP Solid BC Cat6E FEP/FRPVC Green Jacket 600 Mhz Reel-In-A-Box

  • Manufacturer # 1-1499033-4
  • Anixter #441302
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: NETCONNECT CAT 6E
Fire Rating: PLENUM
Jacket Color: GREEN
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: CABLE
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items