1-1671136-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1671136-3 | Hi-D AMPTRAC PANEL 1HU UTP WITHOUT JACKS

  • Manufacturer # 1-1671136-3
  • Anixter #432315
Category: CAT 6
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: JACK MODULES
Wiring: A/B UNIVERSAL
Description

19" 1 U angled modular Patch Panel to be equipped with different SlimLine jacks without dust cover Adjustable & removable rear cable bracket incl. easy to use cable organizing CaRe-clips Including grounding bolt Color: black (RAL 9005)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items