1-1711351-1 | COMMSCOPE

COMMSCOPE | 1-1711351-1 | AMPtrac Cable Assembly Modular 24-4Pr UTP CAT6 T568A/B LSZH 10Mt White

  • Manufacturer # 1-1711351-1
  • Anixter #432314
Category: CATEGORY 6
Color: WHITE
Connector Type: RJ45 TO RJ45
Lengths: 10 M : 32.81 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Patch Cord assemblies contain 9th conductor that is connected to external probe molded into the modular plug boot External probe makes contact with sensor pad on Patch Panel or switch Off-center probe designed to accommodate stacked-jack LAN switch con figurations LSZH jacket Over-molded snagless boots

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items