1-1711825-0 | COMMSCOPE

COMMSCOPE | 1-1711825-0 | Consolidation Point Cable RJ45 Plug To AMP-Twist 6A Jack F/FTP, LSZH, 10M

  • Manufacturer # 1-1711825-0
  • Anixter #448116
Category: CATEGORY 6A
Color: WHITE
Connector Type: PLUG MODULES TO JACK MODULES
Lengths: 10 M : 32.81 FT.
Shielded: F/FTP - FOILED/FOILED TWISTED PAIR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items