1-1859244-0 | COMMSCOPE

COMMSCOPE | 1-1859244-0 | C/A, Category 5e, BLACK, MP, 8P, TRANS SL BOOT, 10FT

  • Manufacturer # 1-1859244-0
  • Anixter #443114
Boot Color: Black
Category: CATEGORY 5E
Color: BLACK
Connector Type: RJ45 TO RJ45
Family: NETCONNECT
Length (ft.): 10
Lengths: 10 FT. : 3.05 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: PATCH CORD
Type: PATCH CORDS
Specifications
  • Conditions for Usage.Max Attenuation @ 1310nm (dB/km): 0.4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items