1-1859246-0 - COMMSCOPE - Cable Assembly | Anixter
1-1859246-0 | COMMSCOPE

COMMSCOPE | 1-1859246-0 | Cable Assembly Modular 24-4Pr Strandedcat6 T568A/B 10 FT Gray

  • Manufacturer # 1-1859246-0
  • Anixter #488788
Boot Color: Blue
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Family: NETCONNECT
Length (ft.): 10
Lengths: 10 FT. : 3.05 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: PATCH CORD
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items