1-1933116-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1-1933116-4 | Cable Assembly Mod 24 AWG 4-Pair Stranded Category 6 T568A/B 14 ft. Slimline Black with Clear Boot

  • Manufacturer # 1-1933116-4
  • Anixter #430596
Category: CATEGORY 6
Color: BLACK
Connector Type: RJ45 TO RJ45
Lengths: 14 FT. : 4.27 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Specifications
  • Housing Features.Flammability Rating Type: Non-Plenum (CM Rated)
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Product Type Features.Cable Assembly Sub-Type: Category 6
  • Operation/Application.Application: Data and Phone
  • Body Features.Length (M [ft]): 4.27 [14.00]
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Halogen Free: No
  • Product Type Features.Cable Assembly Type: Modular Plug
  • Product Type Features.Wire Size (mm [AWG]): 24
  • Product Type Features.Color: Black
  • Product Type Features.Cable Assembly Category: Industry Standard
  • Product Type Features.Assembly Type: Modular Plug to Modular Plug
  • Mechanical Attachment.Configuration: Double Ended
  • Body Features.Number of Positions: 4 Pair
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items