1-1933476-0 - COMMSCOPE - Category 6A U/UTP | Anixter
1-1933476-0 | COMMSCOPE

COMMSCOPE | 1-1933476-0 | Category 6A U/UTP AMP-TWIST Modular Jacks, Violet

  • Manufacturer # 1-1933476-0
  • Anixter #489581
Category: CATEGORY 6A
Color: VIOLET
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

The new AMP NETCONNECT Category 6A U/UTP AMP-TWIST modular jacks from CommScope deliver the next generation of 10G performance and continue the evolution of high density solutions for the data center and LAN environments while meeting all of the requir ements for Category 6A ANSI/TIA and ISO standards.
The new Category 6A U/UTP AMP-TWIST modular jacks from CommScope utilize superior technology to reduce alien crosstalk noise to enhance overall performance. The AMP-TWIST termination technology provid es for fast and reliable terminations utilizing an integrated lacing fixture for use with AMP NETCONNECT SL Series modular jack termination tool. The modular jacks contain integrated cutting blades to allow all four pairs of a four pair cable to be te rminated at one time - quickly and reliably. Universal wiring labels permit termination to either T568A or T568B wiring patterns.

Specifications
  • Modular jacks shall be unkeyed, 4-pair, RJ45, and shall fit in a .790" X .582" opening. Modular jacks shall terminate using the AMP NETCONNECT SL Series modular jack termination tool part number 1725150.
  • Jacks shall employ a lacing fixture for easy wi re lacing and include integrated strain relief features. Jacks shall include integrated cutting blades for automatically trimming conductors consistently. Each modular jack shall be wired to [T568A or T568B] and shall accommodate cable with a maximum
  • O .D. of 9.00 mm.
  • The insulation displacement contacts shall be capable of terminating 24-22 AWG solid or 24 AWG stranded conductors with a maximum insulation diameter of 1.60 mm. The insulation displacement contacts shall be paired, with additional spa ce between pairs to improve crosstalk performance.
  • Each modular jack shall meet the ANSI/TIA-568-C.2 and ISO 11801 Category 6A performance standards and the requirements.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items