1-2111012-3 - COMMSCOPE - Faceplate, 6-Port, | Anixter
1-2111012-3 | COMMSCOPE

COMMSCOPE | 1-2111012-3 | Faceplate, 6-Port, Single Gang, with Label Covers and Icons, Alpine White

  • Manufacturer # 1-2111012-3
  • Anixter #483367
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 6
Ports: 6
Stack Conf.: Symmetrical
_Color: Almond
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items