1-2111475-3 - COMMSCOPE - 1-Port Modular | Anixter
1-2111475-3 | COMMSCOPE

COMMSCOPE | 1-2111475-3 | 1-Port Modular Jack 110 8W8P UTP T568A/B Cat6 Key Stone Series Alpine White

  • Manufacturer # 1-2111475-3
  • Anixter #492542
Category: CATEGORY 6
Color: ALMOND
Family: 110CONNECT
Number of Ports: 1
Sub Family: SL SERIES JACK
Termination: 110
Wiring: A/B UNIVERSAL
_Color: Almond
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items