1-2153182-0 - COMMSCOPE - 24 Port UTP Patch | Anixter
1-2153182-0 | COMMSCOPE

COMMSCOPE | 1-2153182-0 | 24 Port UTP Patch Panel Angled, Unloaded

  • Manufacturer # 1-2153182-0
  • Anixter #493411
Category: CATEGORY 6
Color: BLACK
Family: 110CONNECT
Number of Ports: 24
Rack Units: 1
Sub Family: SL SERIES PATCH PANEL
Termination: 110
Description

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items