1-553292-1 | COMMSCOPE

COMMSCOPE | 1-553292-1 | Flush Wall Mounting Cover, Black

  • Manufacturer # 1-553292-1
  • Anixter #429393
Category: FIBER
Color: GREEN
Gang: 2
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 1
Termination: MTRJ
Wiring: FIBER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: Data, Power
  • Industry Standards.Agency/Standard: UL 514A
  • Product Type Features.Product Type: Wall Box Cover
  • Product Type Features.UL File Number: E73213
  • Packaging Features.Packaging Quantity: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Communication Transition, Power Transition
  • Body Features.Mount Type: Flush
  • Product Type Features.Product Classification: Fittings - Wall
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items