1-555856-4 - COMMSCOPE - AMPINNERGY | Anixter
1-555856-4 | COMMSCOPE

COMMSCOPE | 1-555856-4 | AMPINNERGY Manufactured Wiring Systems; Product Category: AMPINNERGY Cable Assemblies, AMPINNERGY Power Transition AMPINNERGY Product Line Cable Assembly Cable Assembly Type: Power Entry Cable Assembly Cable Interface: Male (Power) / Unterminated

  • Manufacturer # 1-555856-4
  • Anixter #455590
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Cable Assembly Type: Power Entry Cable Assembly
  • Industry Standards.UL Rating:Listed
  • Housing Features.Housing Color: Black
  • Industry Standards.Agency/Standard: UL
  • Product Type Features.Product Type: Cable Assembly
  • Product Type Features.UL File Number: E132626
  • Other.Comment: Includes 1/2" trade size conduit connector for field tallation.
  • Body Features.Cable Exit Angle: 180
  • Product Type Features.Number of Ports: 1
  • Product Type Features.Product Category: AMPINNERGY Cable Assemblies, AMPINNERGY Power Transition
  • Product Type Features.Product Line: AMPINNERGY
  • Body Features.Cont Size (mm [in]): 14.29 [0.5625]
  • Configuration Features.Cable Assembly Length (M [ft]): 3.05 [10.000]
  • Body Features.Length (mm [in]): 3048.00 [120.000]
  • Product Type Features.Wiring System: 8-Wire/4 Circuits(4-2-2), Shared Neutral
  • Housing Features.Houng Material: Polycarbonate
  • Body Features.Conduit Type: Flexible Metal Conduit
  • Electrical Characteristics.Current Rating @ 125 V AC (A): 20
  • Product Type Features.Neutral Wire Size (AWG): 10 12
  • Body Features.Cable Interface: Male (Power) / Unterminated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items