10000176 | INDECO S.A

INDECO S.A | 10000176 | Insulated Cable, TW, 450/750 Volt, 7 Strands, 25 Sq. MM Cross Section, PVC Insulation/Copper Conductor, Black

  • Manufacturer # 10000176
  • Anixter #ATW-1401-04-50MT
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 14 AWG
Conductor Type: SOLID
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: UNJACKETED/NON-SHEATHED
Product Type: TW
Screen/Shield: UNSHIELDED
Voltage Range: 440 OR 440/750V
Features
  • Application Generally in ?xed Installation, Wet Resistant, in Buildings, Dry or Wet Indoor Locations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items