10000179 | INDECO S.A

INDECO S.A | 10000179 | Power/Control Cable, XHHW-2, 600 Volt, 1-conductor, 19 Strands, 67.4 Sq. MM Cross Section, PVC Outer Sheath/XLPE Insulation/Copper Conductor

  • Manufacturer # 10000179
  • Anixter #ATW-1401-04-REEL
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 14 AWG
Conductor Type: SOLID
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: UNJACKETED/NON-SHEATHED
Product Type: TW
Screen/Shield: UNSHIELDED
Voltage Range: 440 OR 440/750V
Features
  • Power or Control Cable, for General Use, Indoor and Outdoor Applications
  • For Electrical Systems in Buildings, Industrial, Mine and Commercial
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items