Select Country and Language Latin America / English
Change Country
10060100B | NEXANS

NEXANS | 10060100B | Cable, 24 AWG, 4 pair, Cat 5E unshielded twisted pair solid bare copper Conductor Polyolefin PVC color gray

  • Manufacturer # 10060100B
  • Anixter #BZ-CM-00424STP6-LSHF
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items