10250-724 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
10250-724 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10250-724 | Universal Cable Runway; 24"W x 1.5"H x 9.96'L; Black; Cable Capacity - 1894; Black

  • Manufacturer # 10250-724
  • Anixter #189364
Components: STRAIGHT SECTION
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Our most popular cable runway is designed for value conscious customers. This basic Cable Runway offers the industry standard features you've come to expect. With the runway supported every five feet, maximum load with minimal deflection is 135 lb/ft.

Features
  • Constructed of rectangular steel tubing for strength and support
  • 132 lb/ft Maximum load with runway supported every 5 ft
  • Individually boxed to prevent scratching and damage
  • Made of 3/8 Inch x 1-1/2 Inch x 0.065 Inch (9.53 mm x 38 mm x 1.65 mm) wall rectangular steel tubing
  • Cross members welded at 12 Inch (300 mm) intervals
  • Individually boxed to prevent scratches and damage
  • Underwriters laboratory classified for suitability as an equipment grounding conductor only (must remove paint or use ground straps)
  • Installation best practices includes runway elevation kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items