1040 - VTECH COMMUNICATIONS INC - AT&T | Anixter
1040 | VTECH COMMUNICATIONS INC

VTECH COMMUNICATIONS INC | 1040 | AT&T 4-LINE TELEPHONE EXPANDABLE UP TO 16 STATIONS BLACK

  • Manufacturer # 1040
  • Anixter #399175
Call Waiting: NO
Caller ID: NO
Color: BLACK
Data Port: YES
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Line Size: 4
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Technology: ANALOG
Type: MULTI LINE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items