10506-702 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
10506-702 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10506-702 | Cable Runway Rack Elevation Kit, 2" to 3" High, Pair of Brackets, Black

  • Manufacturer # 10506-702
  • Anixter #249557
Components: SUPPORT SYSTEMS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

For supporting Cable Runway above a continuous row of CPI racks of varying height. It also provides additional space between the tops of the racks and the cable runway, which can be used to create smoother vertical to horizontal transition of cables. K it include two pairs of brackets and assembly hardware.

Features
  • Three ranges of incremental elevation
  • Can be mounted perpendicular or parallel
  • Rack kit includes a single pair of brackets and assembly hardware
  • Rack kits attach to the top of the rack with a Rack-To-Runway mounting plate (P/N 10595 or 12121, sold separately)
  • Cabinet kits include two pairs of brackets and assembly hardware
  • Cabinet kit attach directly to the top of the cabinet
  • Gold and glacier white kits have gold colored hardware
  • Gray and Black kits have black colored hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items