10506-706 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10506-706 | Cable Runway Rack Elevation Kit, 4" to 6" High, Pair of Brackets, Black

  • Manufacturer # 10506-706
  • Anixter #545544
Components: ACCESSORIES
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

For supporting Cable Runway above a continuous row of CPI racks of varying height. It also provides additional space between the tops of the racks and the cable runway, which can be used to create smoother vertical to horizontal transition of cables. K it

Features
  • Three Ranges of Incremental Elevation
  • Can be Mounted Perpendicular or Parallel
  • Rack Kits Attach to the Top of the Rack with a Rack-to-Runway
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items