10608-701 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10608-701 | Vertical Wall Bracket, Cable Runway, 1.7 in H x 2.2 in D x 1.5 in W, Black

  • Manufacturer # 10608-701
  • Anixter #425319
Components: SUPPORT SYSTEMS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Used to secure cable runway with 1-1/2in x 3/8in (38 mm x 9.53 mm) stringers to a wall.

Features
  • Used to Secure Cable Runway with 1-1/2" x 3/8" Stringers to a Wall
  • Gold Color Over Zinc Plating or Painted
  • Wall Mounting Hardware Not Included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items