10642-001 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
10642-001 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10642-001 | Protective End Caps; 0.38"W x 1.5"H; Black; Sold in Pairs

  • Manufacturer # 10642-001
  • Anixter #131772
Components: ACCESSORIES
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Covers and protects exposed ends of cable runway and auxiliary framing bar and channel. Reduces chances of personal injury and equipment damage. Made of fire-retardant flat black colored rubberized material.

Features
  • Covers and Protects Exposed Ends of Cable Runway and Auxiliary Framing Bar and Channel
  • Reduces Chances of Personal Injury and Equipment Damage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items