106836950 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
106836950 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 106836950 | Powersum 1061C ETL Verified Category 5e U/UTP Cable, Non-plenum CM Rated, Slate Jacket, 4 Pair Count, 1000 Ft (305 M) Length, WE TOTE Box

  • Manufacturer # 106836950 | 1061
  • Anixter #BZ-80V-5S
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: GREY
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items