1072 SL001 - ALPHA WIRE - | Anixter
1072 SL001 | ALPHA WIRE

ALPHA WIRE | 1072 SL001 | Communication-Control-Industrial-Cable, Communication-Control, 12 Conductor, 16 AWG, Unshielded, 600 V, PVC Jacket, PVC Insulation, 0.64 Jacket Diameter, 0.063 Jacket Thickness, 19/0117 Stranding

  • Manufacturer # 1072 SL001
  • Anixter #A1072
Conductor Count: 12 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65
UL AWM 2463
UL VW-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items