1100A-GS6-48 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1100A-GS6-48 | Patch Panel, 48 Port, UTP, Category 6A, Angled, 2U, Loaded, 4-6 Port GigaSPEED X10DModules, Termination Manager, Black

  • Manufacturer # 1100A-GS6-48 | 760105288
  • Anixter #462030
Category: CATEGORY 6A
Color: BLACK
Family: GIGASPEED
Market Name: SYSTIMAX SCS
Number of Ports: 48
Rack Units: 1
Sub Family: 1100 PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

This part is discontinued by supplier. Use Anixter #643834 as suggested replacement.

Tech. Info & Standards

IP10

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items