1100PS CAT5E-24B - COMMSCOPE SYSTIMAX | Anixter
1100PS CAT5E-24B | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1100PS CAT5E-24B | PowerSUM 1100 Category 5e U/UTP Patch Panel, 24 Port

  • Manufacturer # 1100PS CAT5E-24B | 108208919
  • Anixter #529478
Category: CATEGORY 5E
Color: BLACK
Family: POWERSUM
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Sub Family: 1100 PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

The 1100PSCAT5E Modular Jack Panel is a 19-inch rack mountable RJ45 jack panel available in straight or angled designs. The 1100PSCAT5E accommodates repeated line moves, additions and rearrangements.



This product is discontinued by the supplier. e Anixter #550135 as the suggested replacement.

Features
  • PowerSUM channel performance specifications exceed not only the ANSI/TIA-568-C.2 and ISO 11801 Edition 2 for Category 5e/Class D cabling systems, but are also capable of providing stable and continual performance up to and beyond 100 MHz
  • 110 connector terminations on rear of panel allow quick and easy installation of 22 to 24 AWG cable
  • Cables routed and tied directly to the panel eliminating the rear cable management bar
  • Supports 1 Gb network line speeds
  • Category 5 and 3 backward compatible
  • PowerSUM 20 year warranty
  • Vertical and Horizontal cable organizers improve patch cord management (order separately, 1100C and 1100D)
  • Supports IEEE 802.3 1000BASE-T plus other legacy LANs and applications
Specifications
  • Patch Panel
  • Diameter Over Dielectric: 0.030 - 0.046 Inch (0.762 - 1.168 mm)
  • Current Rating: 1.5 Amp At 68 deg F (1.5 Amp At 20 deg C)
  • Dielectric Withstand Voltage: 1500 Volt AC At 60 Hz (RMS Conductive Surface); 1000 Volt AC At 60 Hz (RMS Contact-To-Contact)
  • Insulation Resistance: 500 MOhm
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Relative Humidity: Upto 95% Non-Condensing
  • Storage Temperature: -40 to 158 deg F (-40 to 70 deg C)
  • Intelligence Type: Passive
  • Total Port Quantity: 24
  • Color: Black
  • Module Quantity: 4
  • Rack Type: EIA 19 Inch
  • Rack Unit: 1
  • Panel Style: Straight
  • Conductor Gauge: 22 AWG/24 AWG/26 AWG (Solid); 22 AWG/24 AWG (Stranded)
  • Conductor Type: Solid/Stranded (7 Strands)
  • Material: High-Impact Flame Retardant Thermoplastic, Powder-Coated Steel
  • Outlet/Module Contact Plating: Precious Metals
  • Plug Insertion Life: 750 Times Minimum, IEC 60603-7 Compliant Test Plug
  • Plug Retention Force: 30 lbf (133 N) Minimum
  • Rear Termination Contact Plating: Nickel
  • Rear Termination Type: IDC
  • Wiring: T568A/T568B
Tech. Info & Standards

IP1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items