1102855-3 | TE-ENERGY

TE-ENERGY | 1102855-3 | Application Tooling; Product Classification: Tooling RoHS compliant, ELV compliant Lead Free Solder Processes: Not relevant for lead free process

  • Manufacturer # 1102855-3
  • Anixter #434997
Copper Type: CRIMP
Type: COPPER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Industry Standards.Government/Industry Qualification: No
  • Product Type Features.Product Classification: Tooling
  • Conditions for Usage.Max Attenuation @ 1310nm (dB/km): 0.4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items