110C4W - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
110C4W | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110C4W | 4-PR CONNECTING BLOCK 110 CAT6 VISIPATCH PK OF 10 108538612 WHITE

  • Manufacturer # 110C4W | 108538612
  • Anixter #532422
Category: CATEGORY 6
Color: WHITE
Number of Pairs: 4
Sub Family: VISIPATCH 110 KIT
Termination: 110
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items