110P8CAT5F-9B | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110P8CAT5F-9B | PATCH CORD 110 24-4PR STRANDEDCAT5 9FT ALC6 GRAY PK/10 107733602

  • Manufacturer # 110P8CAT5F-9B | 107733602
  • Anixter #BZ-OO09-LU6-09
Category: CATEGORY 5
Color: GREY
Connector Type: 110 TO 110
Lengths: 9 FT. : 2.74 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items