110UB1-336FT - COMMSCOPE SYSTIMAX SOLUTIONS | Anixter
110UB1-336FT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110UB1-336FT | VisiPatch 336-pair Patch Panel Kit

  • Manufacturer # 110UB1-336FT | 108561143
  • Anixter #532210
Category: CATEGORY 6
Color: GREY
Family: GIGASPEED
Market Name: SYSTIMAX SCS
Number of Pairs: 336
Sub Family: VISIPATCH 110 KIT
Termination: 110
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items