1119206 - LAPP GROUP - 6 X 1.0 MM2 FLEXIBLE | Anixter
1119206 | LAPP GROUP

LAPP GROUP | 1119206 | 6 X 1.0 MM2 FLEXIBLE CABLE G / Y COND - GRAY JKT OLFLEX 110 - 500V

  • Manufacturer # 1119206
  • Anixter #BL1119206
Conductor Count: 6 CONDUCTOR
Conductor Size: 1.MM2
Conductor Type: STRANDED
Earth/Ground Wires: NO
Product Type: FLEX CONT
Screen/Shield: UNSHIELDED
Voltage Range: 500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items