1119853 - LAPP GROUP - 3 X 1.0MM2 FLEXIBLE | Anixter
1119853 | LAPP GROUP

LAPP GROUP | 1119853 | 3 X 1.0MM2 FLEXIBLE CABLE ALL COND BLK - GRAY JKT OLFLEX 110 - 500V

  • Manufacturer # 1119853
  • Anixter #BL1119853
Conductor Count: 3 CONDUCTOR
Conductor Size: 1.MM2
Conductor Type: STRANDED
Earth/Ground Wires: NO
Jacket Color: GRAY(SLATE)
Screen/Shield: UNSHIELDED
Voltage Range: 500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items