11245-719 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
11245-719 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11245-719 | Adjustable Monitor Shelf; 19"W x 3.75"H x 18.1"D; Black; Double; Non-Vented

  • Manufacturer # 11245-719
  • Anixter #531749
Color: BLACK
Shelf Application: MONITOR
Shelf Construction: SOLID
Shelf Mounting: DOUBLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Convenient for computer monitors or any equipment at any rack position. Mounting hardware not included. Strong, lightweight aluminum construction holds up to 110 lb evenly distributed.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items