11252-712 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
11252-712 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11252-712 | TELCO-Style Cable Runway; 12"W x 1.5"H x 9.71'L; Black; Cable Capacity - 947

  • Manufacturer # 11252-712
  • Anixter #210737
Components: STRAIGHT SECTION
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Similar in construction to our Universal Cable Runway. The side stringers are 1 1/2" x 3/8" x .065" and the cross members are 1/2" x 1" x .065" welded at 9" intervals. The overall length is 9' 8-1/2" to comply with TELCO-Style standards.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items