11421-712 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11421-712 | Wall Angle Support Kit, 3/16", 14"W x 2"H x 2"D, Black

  • Manufacturer # 11421-712
  • Anixter #182845
Components: SUPPORT SYSTEMS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

2" x 2" x 3/16" steel support angle is cut and drilled for wall mounting specific widths of cable runway.

Features
  • 2" x 2" x 0.105" Steel Support Angle is Designed for Wall-Mounting Specific Width of Cable Runway
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items