Select Country and Language Latin America / English
Change Country
11442 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 11442 | Actuator/sensor cordset, single-ended, M12 female right angle connector with self-locking threaded joint and molded cable 8-6-poles: to connect at pluggable miniature sensor distribution boxes type SBS

  • Manufacturer # 11442 | RKWT 4-225/5 M
  • Anixter #431195
Rating: IP67
Type: PATCH CABLE
Description

These actuator/sensor and data cordsets have preassembled connector assemblies fitted on both ends. The connectors with a permanently overmolded cable are used as a link between sensors/actuators and a sensor/actuator distributor or a Fieldbus module. The product range includes circular connectors with M8, M12, 7/8" and M23 threads as well as type A, B and C rectangular connectors for compact pressure switches and valves.

Features
  • Male and female, straight and angled variants, with 2 to 19 pins
  • A, B, U and D coded
  • For voltages up to 250 V (M12, M23, 7/8") or 60 V (M8) and currents up to 12 A (7/ 8"), 10 A (M23), 4 A (M8, M12)
  • Available as field-attachable connectors or with molded cables as well as T-distributors
  • Cable variants in many lengths with and without LED function indicator
  • Numerous connection possibilities - screwed clamp terminals, cage clamp terminals and quick connection technologies
  • Protection class IP 67; up to IP68 /69K
Applications

The wide range of first-class circular connectors ensures that you benefit from the most cost effective solutions for the connection of sensors and valves with IO modules; I/O modules with control systems (PLCs); inductive / capacitive proximity switches, photoelectric sensors, absolute / incremental encoders, linear position transducers; hydraulic valves, pneumatic valves, pressure switches, pressure transducers; and supply power and data to I/O modules, drives and other field devices.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items