11690-723 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
11690-723 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11690-723 | Sliding Keyboard and Mouse Tray; 23"W x 3.27"H; Black; Single Sided

  • Manufacturer # 11690-723
  • Anixter #531747
Color: BLACK
Shelf Application: KEYBOARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Convenient tray for holding keyboard and mouse. Mounting hardware not included. Made of .090 aluminum. Keyboard tray extends 8" providing full access to all keys. 9" x 7" mouse pad mounts in a choice of four convenient locations. Tray and pad retract out-of-the-way when not in use.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items