119P8CAT5F-15BT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 119P8CAT5F-15BT | PATCHCORD 110-RJ45 CAT5 ALC6 15FT 24AWG STRNDED 4PR T568B GRAY (UNIT)

  • Manufacturer # 119P8CAT5F-15BT | 107774440
  • Anixter #BZ-MO15-LU6-09-1
Category: CATEGORY 5
Color: GREY
Connector Type: 110 TO MODULAR
Lengths: 15 FT. : 4.57 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items