119P8CAT5F4BT - COMMSCOPE SYSTIMAX SOLUTIONS | Anixter
119P8CAT5F4BT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 119P8CAT5F4BT | PATCHCORD RJ45-100 STRDED 4PR CAT5 24AWG XP6 4FT T568B 107774473 GRAY 10PK

  • Manufacturer # 119P8CAT5F4BT | 107774473
  • Anixter #BZ-MO04-LU6-09
Category: CATEGORY 5
Color: GREY
Connector Type: RJ45 TO OTHER
Lengths: 4 FT. : 1.22 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items