12100-712 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
12100-712 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12100-712 | Cable Runway Radius Drop, Cross Member; 11"W; Black

  • Manufacturer # 12100-712
  • Anixter #174209
Components: RADIUS DROPS
Finish: BLACK
Material: ALUMINUM
Type: LADDER RACK
Description

Mounts to cable cross member to help maintain proper Category 5/5e/6 or fiber bend radius. Quick and easy installation using clevis pin attachment. Designed for use with runs on CPI Universal runway. May be used on other runway series with Cable Runway Movable Cross Member (12115 series).

Features
  • Quick and easy installation
  • Provides 3 Inch (80 mm) bend radius
  • Supplied with 1-1/2 Inch (38.1 mm) cable spools to separate and guide cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items