1243/5 SL001 - ALPHA WIRE - | Anixter
1243/5 SL001 | ALPHA WIRE

ALPHA WIRE | 1243/5 SL001 | Communication-Control-Industrial-Cable, Communication-Control, 5 Composite, 22_22 AWG, Unshielded, 300 V, PVC Jacket, PVC Insulation, 0.195 Jacket Diameter, 0.02 Jacket Thickness, 7/30 Stranding

  • Manufacturer # 1243/5 SL001
  • Anixter #A1243/5
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Jacket Color: BLACK
Jacket Material: PE-POLYETHYLENE
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65
CSA CMG
CSA FT4
UL AWM 2785
UL CM

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items