12663-702 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
12663-702 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12663-702 | Clip-On Cable Cover; 19"W x 3.5"H; Black

  • Manufacturer # 12663-702
  • Anixter #535732
Cable Management Type: COVERS/DOORS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

The Clip-On Cable Cover is designed for use with the CPI 19" Horizontal Wire Management Panels. The Clip-On Cover is attached to the horizontal wire management panel by simply sliding/clipping it into place. The cover further promotes the organized and secure appearance of any CPI rack installation

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items